Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 480V
Mfr # TRH30024
Zoro # G1588657
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 480V AC
- Number of Elements 1
- Length 48 in
- Width 3 11/16 in
Product Information
- Brand Tempco
- MFR # TRH30024
- Zoro # G1588657
- UPC # 094705139851
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Length | 48 in |
Width | 3 11/16 in |
Height | 2 5/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 480V AC |
Number of Elements | 1 |
Includes | Mounting Hardware, Tubular Element |
Watts | 3,600 W |
Amps | 7.5 |
Phase | 1 |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
kW | 3.6 kW |
Housing Material | ALuminum |
Terminal Housing | NEMA 1 |
Standards | Element is CSA |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 480V AC, Number of Elements 1, Housing Material Aluminum, 3.6 kW kW, 3,600 W Watts, 7.5 Amps, 1 Phase, Length 48 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- DAYTON Housing (201-09-4013-5)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- TRANE Cap00989 Cap For Heat Exchanger (CAP00989)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Electric Process Heaters