Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 3.6kW
Mfr # TRH30022
Zoro # G3022801
original price:
$581.99
6% off
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 240V AC
- Number of Elements 1
- Amps 15
- Standards Element is UL Recognized and CSA
Product Information
- Brand Tempco
- MFR # TRH30022
- Zoro # G3022801
- UPC # 094705182802
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 2 5/16 in |
Length | 48 in |
Width | 3 11/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Amps | 15 |
Standards | Element is UL Recognized and CSA |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Includes | Mounting Hardware, Tubular Element |
Watts | 3,600 W |
Terminal Housing | NEMA 1 |
Phase | 1 |
Housing Material | ALuminum |
kW | 3.6 kW |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 3.6 kW kW, 3,600 W Watts, 15 Amps, 1 Phase, Length 48 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U624)
- JABSCO Round OEM Blower, 3200 RPM, 1 Phase, Direct (36770-0115)
- RHEEM 62-23556-82 Ignitor - Direct (62-23556-8)
- BELIMO Valve Linkage (WLF)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- Tempco Electric Process Heaters