Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 1.8kW
Mfr # TRH50010
Zoro # G2154765
original price:
$497.73
8% off
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Heater Voltage 240V AC
- Number of Elements 1
- Includes Mounting Hardware, Tubular Element
- Standards Element is UL Recognized and CSA
Product Information
- Brand Tempco
- MFR # TRH50010
- Zoro # G2154765
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 4 3/8 in |
Length | 24 in |
Width | 3 11/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Includes | Mounting Hardware, Tubular Element |
Standards | Element is UL Recognized and CSA |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Watts | 1,800 W |
Phase | 1 |
kW | 1.8 kW |
Housing Material | ALuminum |
Terminal Housing | NEMA 4 |
Amps | 7.5 |
Description
Tubular Infrared Heater Assembly, Outdoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 1.8 kW kW, 1,800 W Watts, 7.5 Amps, 1 Phase, Length 24 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 230/208V (PDE07K3SG)
- AIRCARE Fill Hose, Universal, 44" L (4400)
- DAIKIN Fan Blade, 30", CW, 5/8" Bore (330294001)
- RAYPAK 007400F Igniter Hsi 120V-Kit (007400F)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Heaters & Furnaces