Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 1.8kW
Mfr # TRH30010
Zoro # G1615214
original price:
$365.41
20% off
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 240V AC
- Number of Elements 1
- kW 1.8 kW
- Amps 7.5
Product Information
- Brand Tempco
- MFR # TRH30010
- Zoro # G1615214
- UPC # 094705067598
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 3 11/16 in |
Length | 24 in |
Height | 2 5/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
kW | 1.8 kW |
Amps | 7.5 |
Includes | Mounting Hardware, Tubular Element |
Standards | Element is UL Recognized and CSA |
Phase | 1 |
Housing Material | ALuminum |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Terminal Housing | NEMA 1 |
Watts | 1,800 W |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 1.8 kW kW, 1,800 W Watts, 7.5 Amps, 1 Phase, Length 24 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 30 W (SHS80345)
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft., Poly Fabric (1110-1000-0002)
- GOODMAN B2959000S 80% Blower Assembly (B2959000S)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E645)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Electric Process Heater Accessories