Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 120V
Mfr # TRH50005
Zoro # G1210106
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Heater Voltage 120V AC
- Number of Elements 1
- Terminal Housing NEMA 4
- Length 18 in
Product Information
- Brand Tempco
- MFR # TRH50005
- Zoro # G1210106
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Length | 18 in |
Height | 4 3/8 in |
Width | 3 11/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Heater Voltage | 120V AC |
Number of Elements | 1 |
Terminal Housing | NEMA 4 |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Amps | 10 |
Phase | 1 |
Includes | Mounting Hardware, Tubular Element |
kW | 1.2 kW |
Housing Material | ALuminum |
Watts | 1,200 W |
Standards | Element is UL Recognized and CSA |
Description
Tubular Infrared Heater Assembly, Outdoor, Heater Voltage 120V AC, Number of Elements 1, Housing Material Aluminum, 1.2 kW kW, 1,200 W Watts, 10 Amps, 1 Phase, Length 18 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FB20X30_4)
- SUPCO Llsu Software (LLSU)
- B & K AAF Flanders 16 in. W X 25 in. H X 1 in. D Polyester Synthetic 8 MERV Pleated Air Filter (80055.011625)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Electric Process Heaters