Shop All Enclosure Heaters
Tempco
Tubular Enclosure Heater, 250W
Mfr # EHT00034
Zoro # G2285631
original price:
$182.99
21% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Voltage 120V AC
- Watts 250 W
- Width 1 9/16 in
- Height 3 5/8 in
Product Information
- Brand Tempco
- MFR # EHT00034
- Zoro # G2285631
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 1 9/16 in |
Height | 3 5/8 in |
Length | 8 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Heater Voltage | 120V AC |
Watts | 250 W |
Phase | 1 |
Item | Tubular Enclosure Heater |
Thermostat | 30 to 150 Degrees F |
Includes | 36 in (HPN) Cord |
Description
Tubular Enclosure Heater, Thermostat 30 to 150 Degrees F, 250 W Watts, Heater Voltage 120V AC, 1 Phase, Height 3 5/8 in, Length 8 3/8 in, Width 1 9/16 in, Includes 36 in (HPN) Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .028 ID x 100 ft. (BC5-100)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- B & K Tru Aire 20 in. H X 30 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29020X30)
- ENVIROTEC Limit Switch, 140 deg. F, One Time (PE-09-8140)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00007)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- TEMPCO Tubular Enclosure Heater, 350W, 120V (EHT00036)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- Tempco Electric Process Heaters