Shop All Line Voltage Thermostats
Tempco
Thermostat, Snap, Open at 60 Degrees F, Close at 40 Degrees F
Mfr # EHA00001
Zoro # G3605384
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Snap
- Voltage 120/250VAC
- Differential 15 Degrees F
- Width 2 in
- Height 0.56 in
Product Information
- Brand Tempco
- MFR # EHA00001
- Zoro # G3605384
- UPC # 094716226700
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Width | 2 in |
Height | 0.56 in |
Depth | 1.5 in |
Details
Switch Action | Snap |
Voltage | 120/250VAC |
Differential | 15 Degrees F |
For Use With | Enclosure Heaters |
Control Range | Open at 60 Degrees F, Close at 40 Degrees F |
Item | Thermostat |
Application | Measures Air Temperature of Enclosure |
Full Load Amps @ 120VAC | 15 A |
Full Load Amps @ 240VAC | 10 A |
Description
Thermostat, Switch Action Snap, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Width 2 in, Height 0.56 in, Differential 15 Degrees F, Depth 1.5 in, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax46 Gripnotch Browning Belt (AX46)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220501)
- DAYTON Motor (VE1YNW4MG)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST (TEB30001)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- TEMPCO Optional Knob (TST-104-118)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- Tempco Line Voltage Thermostats