Shop All Line Voltage Thermostats
Tempco
Thermostat, Snap, Open at 140 Degrees F, Close at 110 Degrees F
Mfr # EHA00002
Zoro # G3726344
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Snap
- Voltage 120/250VAC
- Differential 15 Degrees F
- Width 2 in
- Height 0.56 in
Product Information
- Brand Tempco
- MFR # EHA00002
- Zoro # G3726344
- UPC # 094716226717
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Width | 2 in |
Height | 0.56 in |
Depth | 1.5 in |
Details
Switch Action | Snap |
Voltage | 120/250VAC |
Differential | 15 Degrees F |
For Use With | Enclosure Heaters |
Item | Thermostat |
Control Range | Open at 140 Degrees F, Close at 110 Degrees F |
Application | Measures Air Temperature of Enclosure |
Full Load Amps @ 240VAC | 10 A |
Full Load Amps @ 120VAC | 15 A |
Description
Thermostat, Switch Action Snap, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Width 2 in, Height 0.56 in, Differential 15 Degrees F, Depth 1.5 in, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- GOODMAN 22312903 Heater Kit 3 3.5Kw Assy (22312903)
- DURAFLO Roof Vent 50Sqin Gray Sq Top (6050G)
- MCDONNELL & MILLER 150S-Md-Hd Head Mechanism (150S-MD-HD)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- TEMPCO Optional Knob (TST-104-118)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST (TEB30001)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- Tempco Thermostats