Shop All Line Voltage Thermostats
Tempco
Thermostat
Mfr # EHA00009
Zoro # G3706945
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Snap
- Differential 15 Degrees F
- Width 2 in
- Height 0.56 in
- For Use With Enclosure Heaters
Product Information
- Brand Tempco
- MFR # EHA00009
- Zoro # G3706945
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Width | 2 in |
Height | 0.56 in |
Depth | 1.5 in |
Details
Switch Action | Snap |
Differential | 15 Degrees F |
For Use With | Enclosure Heaters |
Item | Thermostat |
Full Load Amps @ 240VAC | 10 A |
Full Load Amps @ 120VAC | 15 A |
Application | Measures Air Temperature of Enclosure |
Description
Thermostat, Switch Action Snap, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Width 2 in, Height 0.56 in, Differential 15 Degrees F, Depth 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO SHIELD UV-C Air Sanitizer System 12-Inch Replacement Lamp (51-BUVAS-RL)
- RANCO Control, Pressure (O10-1401)
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 8"cu. (HP083)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST (TEB30001)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- TEMPCO Optional Knob (TST-104-118)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- HONEYWELL HOME Aquastat Controller, Contacts Break on Temperature Rise, SPST (L4008A1015)
- Tempco Thermostats