Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, Type K, Length 3 In
Mfr # TPW00034
Zoro # G1532456
original price:
$36.88
18% off
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type J
- Error Accuracy (%) (Over 293 Degrees C) +/-0.75
- Temp. Limit (Deg. F) 900
Product Information
- Brand Tempco
- MFR # TPW00034
- Zoro # G1532456
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 6 ft |
Opening/Diameter | 7/8 in to 1 1/2 in |
Cable Length | 6 ft |
Description
Pipe Clamp Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Hose Clamp, Spade Lugs, Cable Length 6 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V (LRD06)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled (TCAR-1009)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- TEMPCO Thermocouple Plug, Cu, White, 3 Pin QD (TCA-101-142)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TPW00036)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- Tempco Thermocouple Adapters