Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type K, 18" L
Mfr # MTA00805
Zoro # G3391245
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,100
- Thermocouple Element 20 AWG
- Probe Length 18 in
Product Information
- Brand Tempco
- MFR # MTA00805
- Zoro # G3391245
- UPC # 094701211209
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.188 in |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 18 in |
Probe Tip Diameter | 0.188 in |
Description
General Purpose Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Standard Plug with Mating Jack, Probe Size 3/16 in x 18 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBEL ELECTRIC RACO Electrical Box Cover, Outlet Box, 1 Gang, Metallic (5180-5)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Nic (BP458NP-SP)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK2500 (COV0409Z1)
- HUBBELL USB Receptacle, Black, 1 hp (USB20ACPDBK)
- TEMPCO Heavy Duty Thermocouple, Type J, 6inL (TCS00017)
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- Tempco Sensors