Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, Length 6 In
Mfr # MTA01337
Zoro # G6130232
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,400
- Thermocouple Element 24 AWG
- Probe Length 24 in
Product Information
- Brand Tempco
- MFR # MTA01337
- Zoro # G6130232
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Lead Length | 4 ft |
Sheath Size (In.) | 0.125 in |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.125 in |
Cable Length | 48 in |
Probe Size | 1/8 in x 24 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/8 in x 24 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, L Class, A4BY Series, Time-Delay, 1000A, 600V AC, Non-Indicating (A4BY1000)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- TEMPCO Thermocouple Probe, J, 18In, .125In Sheath (MTA00803)
- TEMPCO Heavy Duty Thermocouple, Type J (TCS00015)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- YORK SOURCE1 Sensor Temp OutsideRetu RnSupply Air (S1-03109130000)
- Tempco Thermocouples Assemblies