Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, Length 4 In
Mfr # TPW00037
Zoro # G2662581
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 900
- Thermocouple Element 20 AWG
- Lead Length 6 ft
Product Information
- Brand Tempco
- MFR # TPW00037
- Zoro # G2662581
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Lead Length | 6 ft |
Cable Length | 6 ft |
Opening/Diameter | 1/2 in to 7/8 in |
Description
Pipe Clamp Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Hose Clamp, Spade Lugs, Cable Length 6 ft, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316524)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 1 Pole, 230/400V AC, C Curve (5SY61167)
- MULBERRY METALS WHT 1G GFCI Wall Plate (86401)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- TEMPCO Pipe Clamp Thermocouple, K, 7/8 to 1 1/2In (MTA01187)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- TEMPCO Thermocouple, Type J, HD (TRW00106)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- Tempco Thermocouples Assemblies