Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, Length 24 In
Mfr # MTA01330
Zoro # G6163927
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,400
- Thermocouple Element 24 AWG
- Probe Length 6 in
Product Information
- Brand Tempco
- MFR # MTA01330
- Zoro # G6163927
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6 in |
Lead Length | 4 ft |
Sheath Size (In.) | 0.062 in |
Cable Length | 48 in |
Probe Tip Diameter | 0.063 in |
Probe Diameter | 0.063 in |
Probe Size | 1/16 in x 6 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/16 in x 6 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Multi-Use Chrgr/Maint 1.5Amp 12V Solar (SO1002)
- HILLSDALE TERMINAL 18-14 White Instant Tap, PK1000 (20512)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- TEMPCO Pipe Clamp Thermocouple, K, 7/8 to 1 1/2In (MTA01187)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- TEMPCO Thermocouple, Type J, HD (TRW00106)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- Tempco Thermocouples Assemblies