Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, Length 18 In
Mfr # MTA01335
Zoro # G6144232
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,400
- Thermocouple Element 24 AWG
- Probe Length 12 in
Product Information
- Brand Tempco
- MFR # MTA01335
- Zoro # G6144232
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Lead Length | 4 ft |
Sheath Size (In.) | 0.125 in |
Probe Tip Diameter | 0.125 in |
Cable Length | 48 in |
Probe Size | 1/8 in x 12 in |
Probe Diameter | 0.125 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/8 in x 12 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Smx3000Rmlv2U Smx2000Rmlv2U (APCRBC117-SLA117)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- TEMPCO Heavy Duty Thermocouple, Type J, 6inL (TCS00017)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- TEMPCO Pipe Clamp Thermocouple, K, 7/8 to 1 1/2In (MTA01187)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- Tempco Temperature Sensors