Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, J, 18In, .125In Sheath
Mfr # MTA00803
Zoro # G0640911
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,300
- Thermocouple Element 20 AWG
- Probe Length 18 in
Product Information
- Brand Tempco
- MFR # MTA00803
- Zoro # G0640911
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.188 in |
Probe Size | 3/16 in x 18 in |
Probe Tip Diameter | 0.188 in |
Probe Diameter | 0.188 in |
Description
General Purpose Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Standard Plug with Mating Jack, Probe Size 3/16 in x 18 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- Tempco Thermocouples Assemblies