Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, J, 12In, .125In Sheath
Mfr # MTA01339
Zoro # G3433893
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 24 AWG
- Probe Length 12 in
Product Information
- Brand Tempco
- MFR # MTA01339
- Zoro # G3433893
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Lead Length | 4 ft |
Sheath Size (In.) | 0.062 in |
Probe Diameter | 0.063 in |
Cable Length | 48 in |
Probe Tip Diameter | 0.063 in |
Probe Size | 1/16 in x 12 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/16 in x 12 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- OMRON SNAP ACTION SWITCH, Hinge, Lever Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW-B)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- Tempco Thermocouples Assemblies