Shop All Thermocouple Adapters
Tempco
Thermocouple Plug, K, Yellow, Miniature
Mfr # TCAR-1012
Zoro # G1247522
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Flat Pins, Quick-Disconnect
Product Information
- Brand Tempco
- MFR # TCAR-1012
- Zoro # G1247522
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Flat Pins, Quick-Disconnect |
Plug/Connector Type | Mini Plug |
Contact Material | Alumel, Chromel |
Component Construction | Nylon-Filled Thermoplastic Housing/Alumel and Chromel Contacts |
Body Material | Nylon-Filled Thermoplastic |
For Sensor Type | Type K |
Maximum Temperature F | 350 Degrees F |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Maximum Temperature C | 177 Degrees C |
Pin Type | (2) Round Pins |
Product Type | Hollow Pin Plug |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Plug, Body Material Nylon-Filled Thermoplastic, Characteristics Flat Pins, Quick-Disconnect, Color Yellow, Component Construction Nylon-Filled Thermoplastic Housing/Alumel and Chromel Contacts, Contact Material Alumel, Chromel, For Sensor Type Type K, Maximum Temperature 350 Degrees F/177 Degrees C, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Pin Type (2) Round Pins, Plug/Connector Type Mini Plug, Product Type Hollow Pin Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- SIEMENS Hole Plug, 1.37 In Hole dia., Steel (52AAH6)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TTW00182)
- TEMPCO Thermocouple, Type J (MTA01202)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- HONEYWELL Q390A1103 48" Thermocouple (Q390A1103)
- Tempco Thermocouple Adapters