Shop All Thermocouple Adapters
Tempco
Thermocouple Jack, K, Yllw, QD, Glss Filled
Mfr # TCAR-1009
Zoro # G2513217
original price:
$10.85
7% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Quick-Disconnect
Product Information
- Brand Tempco
- MFR # TCAR-1009
- Zoro # G2513217
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Jack |
Plug or Connector Type | Standard |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Quick-Disconnect |
Connector Type | Glass Filled Nylon |
Maximum Temperature F | 350 Degrees F |
Component Construction | Nylon Filled Thermoplastic Housing/Alumel and Chromel Contacts |
Contact Material | Alumel, Chromel |
Plug/Connector Type | Standard Plug |
Maximum Temperature C | 177 Degrees C |
Product Type | Thermocouple Jack |
Maximum Temperature | 350 Degrees F/177 Degrees C |
For Sensor Type | Type K |
Body Material | Nylon-Filled Thermoplastic |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Jack, Nylon-Filled Thermoplastic, Yellow, Alumel, Chromel, Maximum Temperature Degrees F 350 Degrees F, Thermocouple Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggl Switch 4A 2 Wire (61135)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, SS (AS100SS)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- SCHNEIDER ELECTRIC Illuminated push-button head, Harmony 9001SK, plastic, plastic guard flush, red, 30mm, spring return, LED red, 120V (9001SK1L38LRR)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- TEMPCO Panel Jack, J, Black, Standard Bezel Mount (TCA-102-137)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- Tempco Sensors