Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft
Mfr # TCWR-1019
Zoro # G2049887
original price:
$93.82
24% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation JX
- Wire Size 24 AWG
- Conductor Design Stranded
- Length 100 ft
- Insulation Material PVC
Product Information
- Brand Tempco
- MFR # TCWR-1019
- Zoro # G2049887
- UPC # 094705372982
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 24 AWG |
Length - Wire and Cable | 100 ft. |
Wire Size (Wire and Cable) | 24 AWG |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Extension Wire, Wire Type Type JX, Wire Size 24 AWG, Wire Length 100 ft, Stranded, Jacket Color Black, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 1ft (N002-001-YW)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- Tempco Thermocouple Wire