Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft
Mfr # TCWR-1017
Zoro # G3226781
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation JX
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 100 ft
- Insulation Material PVC
Product Information
- Brand Tempco
- MFR # TCWR-1017
- Zoro # G3226781
- UPC # 094704998060
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Extension Wire, Wire Type Type JX, Wire Size 20 AWG, Wire Length 100 ft, Stranded, Jacket Color Black, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- DWYER INSTRUMENTS TEMP CTL BOILER 110VA (TS2-110R)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- Tempco Thermocouple Wire