Shop All Thermocouple Wire
Tempco
Thermocouple Ext Wire, J, 20AWG, Str, 25Ft
Mfr # ECA00072
Zoro # G3338535
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 25 ft
- Jacket Color Silver Over Red/White
- Number of Conductors 2
- Color Code White Positive/Red Negative
Product Information
- Brand Tempco
- MFR # ECA00072
- Zoro # G3338535
- UPC # 094705439869
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 25 ft. |
Length (Wire and Cable) | 25 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Straight Wireway) | 25 ft |
Extension Cable Length | 25 ft |
Description
Extension Lead, Extension Cable Length 25 ft, Plug/Connector Type Standard, For Sensor Type Type J, BX Armor Over Glass Filled Nylon, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connector: Type J Std Plug, Jack Made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2 Raintight Hub (B200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- SQUARE D Lug kit, safety switch, 30A to 60A, Cu, qty 6 (CL0306F)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- Tempco Thermocouple Wire