Shop All Temperature Controllers
Tempco
Temp Ctrl Box, Analog, 120V, 15A, 60-250F
Mfr # PCT10001
Zoro # G2662816
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Description/Special Features 6-ft Cord
- Sensor Type Bulb
- Input Voltage 120V AC
- Temp. Range 60 Degrees to 250 Degrees F
Product Information
- Brand Tempco
- MFR # PCT10001
- Zoro # G2662816
- UPC # 094713349884
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Length | 14 in |
Width | 6 in |
Depth | 6 in |
Length (Straight Wireway) | 14.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Description/Special Features | 6-ft Cord |
Sensor Type | Bulb |
Input Voltage | 120V AC |
Temp. Range | 60 Degrees to 250 Degrees F |
Control Mode | ON/OFF |
Amps | 15 |
Hysteresis | 4 Degrees typical |
Standards | UL,CSA,CE (T-Stat) |
Description
Temperature Controller, Analog, Bulb Sensor Type, Input Voltage 120V AC, Temp. Range 60 Degrees to 250 Degrees F, Control Mode On/Off, 15 Amps, Length 14 in, Width 6 in, Depth 6 in, 6-ft Cord, Hysteresis 4 Degrees typical, Standards UL,CSA,CE (T-Stat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- Tempco Temperature Controllers