Shop All Temperature Controllers
Tempco
Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay
Mfr # TEC58001
Zoro # G3058011
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Dual Red LED Digital Display
- Sensor Type Programmable
- DIN Size 1/4
- Input Voltage 90 to 264V AC
Product Information
- Brand Tempco
- MFR # TEC58001
- Zoro # G3058011
- UPC # 094713349846
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 3.75 in |
Length | 3.75 in |
Depth | 2.56 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Dual Red LED Digital Display |
Sensor Type | Programmable |
Input Voltage | 90 to 264V AC |
Output | (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Alarms | (1) 2A Relay |
Standards | CE, CSA, UL |
Description
Temperature Controller, Digital, Programmable Sensor Type, DIN Size 1/4, Input Voltage 90 to 264V AC, Switch Function -, Output (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 3.75 in, Depth 2.56 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (1) 2A Relay, Power Consumption -, Standards CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- HONEYWELL W7220A1000 Universal Economizer (W7220A1000)
- Tempco Programmable Logic Controls (PLC)