Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-264V, Relay2A
Mfr # TEC55011
Zoro # G3066384
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Universal Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/4
- Input Voltage 90 to 264V AC
Product Information
- Brand Tempco
- MFR # TEC55011
- Zoro # G3066384
- UPC # 094705268506
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Depth | 2.56 in |
Width | 3.75 in |
Length | 3.75 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Universal Programmable |
Description/Special Features | Dual Red LED Digital Display |
Input Voltage | 90 to 264V AC |
Switch Function | SPDT |
Output | (2) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Standards | UL,CSA,CE |
Alarms | (2) Relay-2A |
Power Consumption | 15 VA |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/4, Input Voltage 90 to 264V AC, Switch Function SPDT, Output (2) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 3.75 in, Depth 2.56 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (2) Relay-2A, Power Consumption 15 VA, Standards UL,CSA,CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- JET Toggle Switch (HVBS7MW-6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F22102)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA (TEC56019)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- Tempco Programmable Logic Controls (PLC)