Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-250V, Relay2A
Mfr # TEC16001
Zoro # G3348423
original price:
$245.95
18% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Universal Programmable
- Description/Special Features High Limit, Single Red LED Digital Display
- DIN Size 1/16
- Input Voltage 90 to 250V AC
Product Information
- Brand Tempco
- MFR # TEC16001
- Zoro # G3348423
- UPC # 094705140178
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 3.75 in |
Length | 1.87 in |
Width | 1.87 in |
Length (Straight Wireway) | 1.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Universal Programmable |
Description/Special Features | High Limit, Single Red LED Digital Display |
Input Voltage | 90 to 250V AC |
Switch Function | SPDT |
Output | (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | Limit |
Series | TEC-910 |
Power Consumption | 10 VA |
Standards | UL,CSA,CE,FM |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/16, Input Voltage 90 to 250V AC, Switch Function SPDT, Output (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode Limit, Length 1.87 in, Width 1.87 in, Depth 3.75 in, Control Period -, High Limit, Single Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms -, Power Consumption 10 VA, Standards UL,CSA,CE,FM, Series TEC-910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (TRS1-1/4R)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temperature Control (TEC16008)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34025)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- Tempco Temperature Controllers