Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-250V, 4-20mA
Mfr # TEC15023
Zoro # G2581756
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Single Red LED Digital Display
- Sensor Type Universal Programmable
- DIN Size 1/16
- Input Voltage 90 to 250V AC
Product Information
- Brand Tempco
- MFR # TEC15023
- Zoro # G2581756
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 3.75 in |
Width | 1.87 in |
Length | 1.87 in |
Length (Straight Wireway) | 1.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Single Red LED Digital Display |
Sensor Type | Universal Programmable |
Input Voltage | 90 to 250V AC |
Switch Function | SPST NO |
Output | (1) 4 to 20mA and (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Series | TEC-920 |
Standards | UL,CSA,CE |
Power Consumption | 10 VA |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/16, Input Voltage 90 to 250V AC, Switch Function SPST NO, Output (1) 4 to 20mA and (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.87 in, Width 1.87 in, Depth 3.75 in, Control Period -, Single Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms -, Power Consumption 10 VA, Standards UL,CSA,CE, Series TEC-920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2435ST)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- TEMPCO Temp Controller, Analog, K, 100-130V (TEC17126)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- Tempco Programmable Logic Controls (PLC)