Shop All Temperature Controllers
Tempco
Temp Controller, Analog, K, 100-130V
Mfr # TEC17126
Zoro # G3302634
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Description/Special Features Dial Setpoint
- Sensor Type K
- DIN Size 1/16
- Input Voltage 100 to 130V AC
Product Information
- Brand Tempco
- MFR # TEC17126
- Zoro # G3302634
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 1.87 in |
Length | 1.87 in |
Depth | 3.75 in |
Length (Straight Wireway) | 1.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Description/Special Features | Dial Setpoint |
Sensor Type | K |
Input Voltage | 100 to 130V AC |
Switch Function | SPST |
Output | (1) 5A Relay |
Temp. Range | 50 Degrees to 850 Degrees F |
Control Mode | Proportional |
Proportional Band | 2.2% of Span |
Power Consumption | 5 VA |
Hysteresis | 1% of Span |
Setting Accuracy | Plus/Minus 2% of Span |
Standards | UL,CSA,CE |
Control Period | 20 Sec |
Description
Temperature Controller, Analog, K Sensor Type, DIN Size 1/16, Input Voltage 100 to 130V AC, Switch Function SPST, Output (1) 5A Relay, Temp. Range 50 Degrees to 850 Degrees F, Control Mode Proportional, Length 1.87 in, Width 1.87 in, Depth 3.75 in, Control Period 20 Sec, Dial Setpoint, Hysteresis 1 Percent of Span, Proportional Band 2.2 Percent of Span, Setting Accuracy Plus/Minus 2 Percent of Span, Alarms -, Power Consumption 5 VA, Standards UL,CSA,CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25E)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- ICM CONTROLS 318C 24V High Output Defrost (ICM318C)
- Tempco Temperature Controllers