Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 80W/sq. In.
Mfr # HDC00861
Zoro # G2821016
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 80W/sq in
Product Information
- Brand Tempco
- MFR # HDC00861
- Zoro # G2821016
- UPC # 094706337416
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,500 W |
Heater Voltage | 240V AC |
Watt Density | 80W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 5/8 in, Length 10 in, 1,500 W Watts, Watt Density 80W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- ALL-FILTERS 20X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20242.13 4PK)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- REZNOR Ventor Motor, 115V (214066)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- Tempco Electric Process Heaters