Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 58W/sq. In.
Mfr # HDC00604
Zoro # G0523196
original price:
$71.69
25% off
new price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 58W/sq in
Product Information
- Brand Tempco
- MFR # HDC00604
- Zoro # G0523196
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 58W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 6 in, 500 W Watts, Watt Density 58W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Vertical 4" Vent Kit (F102848)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 24V (3100-24V)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC20572)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00003)
- Tempco Heaters & Furnaces