Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 131W/sq. In.
Mfr # HDC00375
Zoro # G1603901
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 7 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 131W/sq in
Product Information
- Brand Tempco
- MFR # HDC00375
- Zoro # G1603901
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 7 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 131W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 7 in, 1,000 W Watts, Watt Density 131W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King America Fan Bath 50Cfm 3.0 Sones AS50 (9887142)
- DAYTON Switch (VECMSG)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. (HDC19107)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- Tempco Heaters & Furnaces