Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 116W/sq. In.
Mfr # HDC20572
Zoro # G1838523
original price:
$52.70
34% off
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 116W/sq in
Product Information
- Brand Tempco
- MFR # HDC20572
- Zoro # G1838523
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 240V AC |
Watt Density | 116W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 6 in, 750 W Watts, Watt Density 116W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Imperial Manufacturing BR0307 5 Piece 4 ft. Fiberglass Chimney Cleaning Threaded Rod Kit (IM573601)
- REZNOR 98695 Plt Orif Lp Y90Hc-9733 (98695)
- ZORO SELECT Sight Glass, 1/2 x 1/2 Sweat (6AWU4)
- HEAT WAGON Regulator and Hose Assembly (LPA3030)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00408)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC00678)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- Tempco Electric Process Heaters