Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 109W/sq. In.
Mfr # HDC00075
Zoro # G1923984
original price:
$22.96
14% off
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 109W/sq in
Product Information
- Brand Tempco
- MFR # HDC00075
- Zoro # G1923984
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 300 W |
Heater Voltage | 240V AC |
Watt Density | 109W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/4 in, Length 4 in, 300 W Watts, Watt Density 109W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL CAN TAP VALVE (ME85530)
- MCDONNELL & MILLER Replacement Valve Assembly (339900)
- FRIEDRICH Kuhl® Wi-Fi Accessory Kit (KWIFI)
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG (35760-0094)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC20539)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC00486)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- Tempco Electric Process Heaters