Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 102W/sq. In.
Mfr # HDC00755
Zoro # G1231693
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 102W/sq in
Product Information
- Brand Tempco
- MFR # HDC00755
- Zoro # G1231693
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 102W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 5/8 in, Length 3 in, 500 W Watts, Watt Density 102W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- DAYTON Blower, 19 1/8 In (7C253)
- PANACEA Ash Bucket with Shovel, Versatile, Black (15343)
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26" (810780)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L (LDC00061)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- Tempco Heaters & Furnaces