Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 101W/sq. In.
Mfr # HDC00678
Zoro # G2775507
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 101W/sq in
Product Information
- Brand Tempco
- MFR # HDC00678
- Zoro # G2775507
- UPC # 094706337317
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,500 W |
Heater Voltage | 240V AC |
Watt Density | 101W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 10 in, 1,500 W Watts, Watt Density 101W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- SOLARONICS Tube Heater, LP Gas, 40 ft., 125,000 btuh (GQG-125-40CL)
- SUPERCOOL Power Jet Aerosol Refill, 15 Oz. (27392)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9550-15EX)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Cartridge Heater, 2-1/2 In. L, 40W/sq. In. (LDC00096)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00004)
- Tempco Heaters & Furnaces