Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 9 In. L
Mfr # SHS80395
Zoro # G3667106
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 90 W
- Overall Length 9 in
- Mounting Type Standard
- Width 2 in
Product Information
- Brand Tempco
- MFR # SHS80395
- Zoro # G3667106
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 90 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 9 in, Width 2 in, 90 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (4YVC7)
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp (DCFT2)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 8 (6B979)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80369)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80428)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Mounting Type: Standard (SHS80343)
- Tempco Heaters & Furnaces