Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 9 In. L
Mfr # SHS80394
Zoro # G3710384
original price:
$74.95
39% off
new price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 45 W
- Overall Length 9 in
- Mounting Type Adhesive Backing
- Width 2 in
Product Information
- Brand Tempco
- MFR # SHS80394
- Zoro # G3710384
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 45 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 9 in, Width 2 in, 45 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Relay 3P 32A 1N/O 1N/C Overloadrelay (C306DN3B)
- ULTRA-SUN Replacement Filter, MERV 11, For 2YGA3 (1RK016)
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FD24X30_4)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80390)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80388)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- Tempco Process Heater Elements