Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 6 In. L
Mfr # SHS80405
Zoro # G3662337
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 45 W
- Overall Length 6 in
- Mounting Type Standard
- Width 3 in
Product Information
- Brand Tempco
- MFR # SHS80405
- Zoro # G3662337
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 45 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 6 in, Width 3 in, 45 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Fan Blades, 4Bld 26Dia 24Deg Cw (60760701)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- CARRIER Fan Shaft (40RM500107)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80418)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Outdoor Infrared Heater, 240V, 1800W (THE09186)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80424)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80302)
- Tempco Electric Process Heaters