Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 120V, Width: 2 in
Mfr # SHS80403
Zoro # G3592391
original price:
$67.15
15% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 240 W
- Overall Length 12 in
- Mounting Type Standard
- Width 2 in
Product Information
- Brand Tempco
- MFR # SHS80403
- Zoro # G3592391
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 2 in |
H x W Across Fins | 1/16 x 2 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 240 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 12 in, Width 2 in, 240 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (16251.13 6PK)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 1" W x 6' L (BS0101060L)
- VES Fan Speed Control, fwd, rev, 120 V (ICFCFR5-S)
- DAYTON Attic Fan Thermostat/Humidistat, Close on Rise, SPST (10N203)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80323)
- TEMPCO Strip Heater, 9 In. L, 120V (SHS80311)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 90 W (SHS80301)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80357)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80365)
- TEMPCO Strip Heater, 120V, 18 In. L, Lead Length: 10 in (SHS80353)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80431)
- Tempco Process Heater Elements