Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W
Mfr # SHS80427
Zoro # G3620041
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 720 W
- Overall Length 12 in
- Mounting Type Standard
- Width 6 in
Product Information
- Brand Tempco
- MFR # SHS80427
- Zoro # G3620041
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 6 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 6 in |
Details
Heater Voltage | 120V AC |
Watts | 720 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 12 in, Width 6 in, 720 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTOOL Filter Pack for F1 Desktop Air Purifier (MXA-K200-01A)
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-023)
- GOODMAN M0211031 Screw-Sm #10-5/8 (M0211031)
- VULCAN Spa/Hot Tub Heater, Thermostat, 11-1/2 In (STX060U)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80323)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80425)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80320)
- Tempco Process Heater Elements