Shop All Process Heater Elements
Tempco
Strip Heater, 6 In. L, Silicone Rubber
Mfr # SHS80390
Zoro # G3602383
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 60 W
- Overall Length 6 in
- Mounting Type Adhesive Backing
- Width 2 in
Product Information
- Brand Tempco
- MFR # SHS80390
- Zoro # G3602383
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 60 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 6 in, Width 2 in, 60 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- PROSOURCE Grill Return Air 14X6In Wht (1RA1406)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70KA-1C)
- MR. HEATER LOW PRSURE REGU 1/4X3/8"" (F273767)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80388)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80338)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80342)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- Tempco Electric Process Heaters