Shop All Finned and Strip Heaters
Tempco
Strip Heater, 35-7/8 In. L, 1200 Deg F
Mfr # CSH00186
Zoro # G1948441
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 35 7/8 in
- Mounting Dimension 34 7/8 in
- Watts 1,000 W
- Watt Density 9W/sq in
Product Information
- Brand Tempco
- MFR # CSH00186
- Zoro # G1948441
- UPC # 094705182819
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 35 7/8 in |
Mounting Dimension | 34 7/8 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 9W/sq in |
Terminals | Parallel |
Sheath Material | 304 Stainless Steel |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 35 7/8 in, Mounting Dimension 34 7/8 in, 1,000 W Watts, Watt Density 9W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Valve, Heavy Duty Float, 2000 Btu, 2" (0780014)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-2025-11-2)
- HONEYWELL THERMAL SOLUTIONS V4046C1021 120V 1/4" Pilot Gas (V4046C1021)
- POWERZONE Fan Mini Black 4 Inch 1 Speed (CZHV4RSB-BK)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00462)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00002)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00033)
- Tempco Finned and Strip Heaters