Shop All Finned and Strip Heaters
Tempco
Strip Heater, 33-1/2 In. L, 1200 Deg F
Mfr # CSH01631
Zoro # G1979022
original price:
$100.99
18% off
new price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 33 1/2 in
- Mounting Dimension 32 1/2 in
- Watts 950 W
- Watt Density 9W/sq in
Product Information
- Brand Tempco
- MFR # CSH01631
- Zoro # G1979022
- UPC # 094705140710
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 33 1/2 in |
Mounting Dimension | 32 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 950 W |
Watt Density | 9W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Seamless Stainless Steel |
Mounting Type | Surface Mount |
Phase | 1 |
Includes | Mounting Tabs |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 950 W Watts, Watt Density 9W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- ARMSTRONG 22J51 Sequencer (22J51)
- AAF FLANDERS 20x20x1 Pleated Air Filter, MERV 8 (80055.012020)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01629)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01433)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00140)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02274)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01630)
- Tempco Electric Process Heaters