Shop All Finned and Strip Heaters
Tempco
Strip Heater, 30-1/2 In. L, 1200 Deg F
Mfr # CSH01629
Zoro # G2232964
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 30 1/2 in
- Mounting Dimension 29 1/2 in
- Watts 1,250 W
- Watt Density 13W/sq in
Product Information
- Brand Tempco
- MFR # CSH01629
- Zoro # G2232964
- UPC # 094705182437
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 30 1/2 in |
Mounting Dimension | 29 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,250 W |
Watt Density | 13W/sq in |
Terminals | Parallel |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Phase | 1 |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 30 1/2 in, Mounting Dimension 29 1/2 in, 1,250 W Watts, Watt Density 13W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zoning Control, 6 Zone (SR506-4)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON Blower, 12 5/8 In (7HR68)
- HONEYWELL Zd12X8Tz 24V Automatic (ZD12X8TZ)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00016)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00180)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- Tempco Heaters & Furnaces