Shop All Process Heater Elements
Tempco
Strip Heater, 3 In. L, Silicone Rubber
Mfr # SHS80300
Zoro # G3705317
original price:
$58.05
23% off
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 45 W
- Overall Length 3 in
- Mounting Type Adhesive Backing
- Width 3 in
Product Information
- Brand Tempco
- MFR # SHS80300
- Zoro # G3705317
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 45 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 3 in, Width 3 in, 45 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Covers, 2 Ports 90D, PK10 (CER-101-106)
- AIR-VENT Air Vent 84213 16 x 8 in. Galvanized Undereave Vent Mill (540395)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 3125/4356/5387 CFM (20951)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV7 (132-2025-02)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80438)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80444)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80392)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- Tempco Heaters & Furnaces