Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 8 In. L, 1200 Deg F
Mfr # CSH00324
Zoro # G1354132
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 500 W
- Watt Density 32W/sq in
Product Information
- Brand Tempco
- MFR # CSH00324
- Zoro # G1354132
- UPC # 707022142977
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 500 W |
Watt Density | 32W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Standards | UL Recognized |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 8 in, Mounting Dimension 7 in, 500 W Watts, Watt Density 32W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 256 One Stage Boiler Control (256)
- US DUCT US Duct Clamp Together Manual Blast Gate, 6" Diameter, Galvanized (RCO06.G)
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR1)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00094)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00146)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- Tempco Electric Process Heaters