Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 8 In. L, 1200 Deg F
Mfr # CSH00171
Zoro # G0622991
original price:
$65.79
31% off
new price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 250 W
- Watt Density 17W/sq in
Product Information
- Brand Tempco
- MFR # CSH00171
- Zoro # G0622991
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 250 W |
Watt Density | 17W/sq in |
Terminals | Parallel |
Phase | 1 |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Sheath Material | 304 Stainless Steel |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 8 in, Mounting Dimension 7 in, 250 W Watts, Watt Density 17W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Pressure Switch Std. Alt. 0 - 4999 ft. (11J11R06779-002)
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16242.8 4PK)
- NATIONAL BRAND ALTERNATIVE 16 in. x 16 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK (2488479)
- LASKO Bladeless Heatr w Remote Ctrl, AW300 (AW300)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00033)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1408-250A)
- Tempco Electric Process Heaters