Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F
Mfr # CSH00164
Zoro # G2319362
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 5 3/4 in
- Mounting Dimension 4 3/4 in
- Watts 300 W
- Watt Density 47W/sq in
Product Information
- Brand Tempco
- MFR # CSH00164
- Zoro # G2319362
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 5 3/4 in |
Mounting Dimension | 4 3/4 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 300 W |
Watt Density | 47W/sq in |
Terminals | Parallel |
Phase | 1 |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 5 3/4 in, Mounting Dimension 4 3/4 in, 300 W Watts, Watt Density 47W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- TORNADO Muffler (90447)
- GE G.E. TFN60RCP 60amp Outdoor Non-Fusible Air Conditioner Disconnect (3021409)
- QMARK Residential Baseboard Heater, 2Ft. (2512W)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- VULCAN Finned Strip Heater, 240V, 10-1/2 In. L (OSF1510-350B)
- Tempco Electric Process Heaters