Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 12 In. L, 1200 Deg F
Mfr # CSH01601
Zoro # G1175991
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 12 in
- Mounting Dimension 11 in
- Watts 250 W
- Watt Density 9W/sq in
Product Information
- Brand Tempco
- MFR # CSH01601
- Zoro # G1175991
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 12 in |
Mounting Dimension | 11 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 250 W |
Watt Density | 9W/sq in |
Terminals | Parallel |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Phase | 1 |
Sheath Material | 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 12 in, Mounting Dimension 11 in, 250 W Watts, Watt Density 9W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .084 Female Socket., Two Terminal AMP Receptacle (768A-845)
- LINCOLN Cooling Fan (369124)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- ALL-FILTERS 16 x 16 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16161.POLY 6PK)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00333)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02273)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02260)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- Tempco Heaters & Furnaces