Shop All Process Heater Elements
Tempco
Strip Heater, 24 In. L, Silicone Rubber
Mfr # SHS80358
Zoro # G3645896
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 60 W
- Overall Length 24 in
- Mounting Type Adhesive Backing
- Width 1 in
Product Information
- Brand Tempco
- MFR # SHS80358
- Zoro # G3645896
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Width | 1 in |
H x W Across Fins | 1/16 x 1 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 60 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 24 in, Width 1 in, 60 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch, 95 deg.-150 deg. F, Auto (HH19ZA950)
- DIAL MFG In-Line Scale Cartridge (51795)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- FMI PRODUCTS Chimney Cap (RTL-8DM)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80362)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80411)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- TEMPCO Strip Heater, 120V, 18 In. L, Phase: 1 (SHS80351)
- TEMPCO Outdoor Infrared Heater, 240V, 1800W (THE09186)
- TEMPCO Indoor Infrared Heater, 240V, 3000W (THE09150)
- Tempco Electric Process Heaters